Shop All Push Button Control Stations
Hoffman
Push Buttn Cntrl Statn, 2NO/2NC, No Legend
Mfr # VS-PBS23
Zoro # G6399154
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary
- Size 22 mm
- NEMA Rating 4X
- Number of Pilot Lights 0
- Type of Operator (2) Flush Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-PBS23
- Zoro # G6399154
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Overall Depth | 3.02 in |
Overall Width | 3.06 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 5.03 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator (2) Flush Buttons, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO/2NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22955906)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- EATON Pushbutton Enclosure, 3.15 in D, Plastic (M22-I3-PG)
- Hoffman Push Button Control Stations