Shop All Push Button Control Stations
Hoffman
Push Buttn Cntrl Statn, 1NO/1NC, No Legend
Mfr # VS-PBS38
Zoro # G6902707
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend No Legend
- Type of Operator Red Pilot Light with Green Flush Button and Red Extended
- Number of Pilot Lights 1
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-PBS38
- Zoro # G6902707
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Overall Width | 3.18 in |
Overall Depth | 3.61 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 6.73 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 1, Size 22 mm, Legend No Legend, Type of Operator Red Pilot Light with Green Flush Button and Red Extended, Action Momentary/Momentary, Operator Color Green, Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed, Lamp Module Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Fiber Optic Cables, 30IN PLASTIC ENCLOSURE NA NO C (ENP3080NA)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 1A, Screw Mount (ST-121A)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- LOVATO ELECTRIC Control Station, 6.50 in. D x 7.25 in. H (IR-MS-120V18A-OL)
- Hoffman Push Buttons & Indicators