Shop All Push Button Control Stations
Hoffman
Push Buttn Cntrl Statn, 1NO/1NC, No Legend
Mfr # VS-PBS19
Zoro # G6412481
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary
- Size 22 mm
- NEMA Rating 4X
- Number of Pilot Lights 0
- Type of Operator Mushroom Head with Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-PBS19
- Zoro # G6412481
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 3.02 in |
Overall Height | 5.03 in |
Overall Width | 3.06 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator Mushroom Head with Key, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO PROF EXT CORD 16/3SJT 25' (BYSL-725)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLINA)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1A, 1 Pole, 240V AC, C Curve (5SJ41017HG40)
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- HOFFMAN Push Button Control Station, 2NO/2NC, 22mm (VS-PBS22)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, Yellow (CPH06-C2C-000A)
- Hoffman Push Button Control Stations