Shop All Push Button Control Stations
Hoffman
Push Buttn Cntrl Station, Forward/Reverse
Mfr # VS-PBS20
Zoro # G6838142
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary
- Size 22 mm
- NEMA Rating 4X
- Type of Operator (2) Flush Buttons
- Contact Form 2NO/2NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-PBS20
- Zoro # G6838142
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Height | 5.03 in |
Overall Width | 3.06 in |
Overall Depth | 3.02 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator (2) Flush Buttons, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO/2NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Voltage: 600 V (13057555)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-203WH)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT15W)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W277)
- Hoffman Push Button Control Stations