Shop All Condensate Pumps
Hoffman
Condensate Pump
Mfr # 609PF
Zoro # G1492154
product price: $1,570.99
/ea
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 3/4 in Outlet Discharge
- Height (In.) 12 5/8 in
- Full Load Amps @ 115/230V 7.2/4.0
- Number of Pumps 1
- GPM of Water @ 45 Ft. of Head 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 609PF
- Zoro # G1492154
- UPC # 683328209449
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Height (In.) | 12 5/8 in |
Length (In.) | 9 1/16 in |
Width (In.) | 6 1/4 in |
Description
Condensate Replacement Pump, Compatible with Brand Hoffman, Compatible with Grainger Part Number 4RD29, 4RD30, 4RD31, 4RD32, 4RD33, Compatible with Manufacturer Model Number 160010, 160011, 160012, 160013, 160030: 160031, 160032, 160036, Nameplate Voltage 115V AC; 230V AC, Compatible with Pump Type Condensate Return
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7725)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY43)
- SPX / WAUKESHA Inner Pump Seal 015 U2/Zp2 Waukesha & Ampco (101651+)
- FLINT & WALLING Pump, 1-1/2, 2 Wires (4F10S15305)
- GRUNDFOS Pump, MTH4-6/4 A-W-A-AQQV Immersible Multistage Coolant Condensate Pump, 3/4 Internal RP Thread (98993046)
- SKIDMORE Condensate Return Unit, 6 Gal, CI, Simplex (PC6N)
- HARTELL Condensate Pump, 225 Watts, 12 in. L (A3X-115)
- HARTELL Condensate Pump, 77 Watts, 10 in. L (KL-1DG-115)
- DIVERSITECH Diversitech IQP-120 ClearVu Condensate Pump with Floatless Sensor - 22 ft. Lift, 120V (IQP-120)
- BECKETT Pump-115V In Pan Condensate (IPC13A)
- LITTLE GIANT PUMP VCL-45ULS Condensate Removal - 115V, 450 GPH At 1' (553240)
- Hoffman Condensate Pumps