Shop All Duct Pressure Switches
Hoffman
Pressure 120V-277V Vdc Pulse Input 5Amp
Mfr # 706-31
Zoro # G3202217
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Setpoint Type Adjustable
- Standards UL Listed
- Compatible with Series 706-123S
- Overall Height 1 1/4 in
- Minimum Operating Temperature -30 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 706-31
- Zoro # G3202217
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Height | 1 1/4 in |
Overall Depth | 4 1/4 in |
Overall Width | 2 3/8 in |
Details
Item | Pressure 120V-277V Vdc Pulse Input 5Amp |
Pressure Setpoint Type | Adjustable |
Standards | UL Listed |
Compatible with Series | 706-123S |
Minimum Operating Temperature | -30 Degrees F |
Maximum Operating Temperature | 160 Degrees F |
Input Voltage | 277V AC |
Product Type | Speed Controller |
Description
Pressure 120V-277V Vdc Pulse Input 5Amp, Compatible with Series 706-123S, Input Voltage 277V AC, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -30 Degrees F, Overall Depth 4 1/4 in, Overall Height 1 1/4 in, Overall Width 2 3/8 in, Pressure Setpoint Type Adjustable, Product Type Speed Controller, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Motor, 1/5 HP, 277V (70021547)
- LOCHINVAR Relief Valve, 3/4" (100208446)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater Freestanding with Remote (HEA-215110CVR)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00060)
- TJERNLUND PRODUCTS Axial Duct Booster, 6 In. Dia. (EF-6)
- CLEVELAND CONTROLS AirSwitch .2-1", WC, SPDT, RSS-495-11 (RSS-495-11)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-952 (AFS-952)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- SEALED UNIT PARTS CO Supco Manual Reset Pressure Switch - 375 PSI Open (SMR375)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (RSS495011)
- Hoffman Duct Pressure Switches