Shop All Duct Pressure Switches
Hoffman
Pressure 120V-277V 15Amp Fanspeed
Mfr # 706-123SC
Zoro # G3202171
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Setpoint Type Adjustable
- Minimum Operating Temperature 32 Degrees F
- Input Voltage 277V AC
- Product Type Fan Control
- Maximum Operating Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # 706-123SC
- Zoro # G3202171
- Country of Origin United States
- Category Duct Pressure Switches
Details
Item | Air Pressure Switch |
Pressure Setpoint Type | Adjustable |
Minimum Operating Temperature | 32 Degrees F |
Input Voltage | 277V AC |
Product Type | Fan Control |
Maximum Operating Temperature | 140 Degrees F |
Standards | UL Listed |
Description
Air Pressure Switch, Input Voltage 277V AC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Pressure Setpoint Type Adjustable, Product Type Fan Control, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30" Electric Baseboard Heater, White, 500W, 120V (3UG76)
- TRANE Sen01107 Sensor; Thermistor, (SEN01107)
- LENNOX Indoor Zone Sensor, 10K, Le47W37 (47W37)
- CLEVELAND CONTROLS Total Pressure Probe, 2 In, Barbed (21120-112)
- SEALED UNIT PARTS CO Supco Pressure Switch - 90 PSI Open 120 PSI Closed (SLP90120)
- SOLER & PALAU Side Wall Direct Drive Axial, 18" (WA18)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-222-136 (AFS-222-136)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- CLEVELAND CONTROLS AirSwitch .2-1", WC, SPDT, RSS-495-11 (RSS-495-11)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-495-014)
- Hoffman Duct Pressure Switches