Shop All Push Button Control Stations
Hoffman
Pilot Light Cntrl Statn, Red, LED, 240VAC
Mfr # VS-PBS14
Zoro # G6558474
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Head Material Plastic
- Number of Pilot Lights 1
- NEMA Rating 4X
- Type of Operator LED Red Pilot Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-PBS14
- Zoro # G6558474
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Height | 4.36 in |
Width | 3.18 in |
Depth | 3.61 in |
Overall Width | 3.18 in |
Overall Height | 4.36 in |
Overall Depth | 3.61 in |
Panel Cutout Diameter | 22 mm |
Description
Pilot Light Station, Number of Operators 0, Number of Pilot Lights 1, Size 22 mm, Legend No Legend, Type of Operator LED Red Pilot Light, Action Not Applicable, Operator Color Not Applicable, Contact Form Not Applicable, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Height 4.36 in, Width 3.18 in, Depth 3.61 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed, Lamp Module Voltage 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001SKS43FB)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-1CR)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 1 Pole, 240/415V AC, C Curve (M9F42130)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- GE Manual Motor Starting Switch (CR101JA1A)
- Hoffman Push Buttons & Indicators