Shop All Push Button Control Stations
Hoffman
Pilot Light Cntrl Statn, Red, LED, 120VAC
Mfr # VS-PBS13
Zoro # G6931696
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Head Material Plastic
- NEMA Rating 4X
- Number of Pilot Lights 1
- Type of Operator LED Red Pilot Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-PBS13
- Zoro # G6931696
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Height | 4.36 in |
Depth | 3.61 in |
Width | 3.18 in |
Overall Width | 3.18 in |
Overall Depth | 3.61 in |
Overall Height | 4.36 in |
Panel Cutout Diameter | 22 mm |
Description
Pilot Light Station, Number of Operators 0, Number of Pilot Lights 1, Size 22 mm, Legend No Legend, Type of Operator LED Red Pilot Light, Action Not Applicable, Operator Color Not Applicable, Contact Form Not Applicable, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Height 4.36 in, Width 3.18 in, Depth 3.61 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed, Lamp Module Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- CLEAR SEAL Butt Splice Connector, 12-10 AWG C, PK25 (37430-EC)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- SCHNEIDER ELECTRIC CntrlStn, DeadEnd, 2Buttn, Blk/Rd, 1Light (9001KYK317)
- Hoffman Switches