Shop All Push Button Control Stations
Hoffman
Pilot Light Cntrl Statn, Green, LED, 120VAC
Mfr # VS-PBS16
Zoro # G6407606
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Head Material Plastic
- NEMA Rating 4X
- Number of Pilot Lights 1
- Type of Operator LED Green Pilot Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-PBS16
- Zoro # G6407606
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Height | 4.36 in |
Width | 3.18 in |
Depth | 3.61 in |
Overall Width | 3.18 in |
Overall Depth | 3.61 in |
Overall Height | 4.36 in |
Panel Cutout Diameter | 22 mm |
Description
Pilot Light Station, Number of Operators 0, Number of Pilot Lights 1, Size 22 mm, Legend No Legend, Type of Operator LED Green Pilot Light, Action Not Applicable, Operator Color Not Applicable, Contact Form Not Applicable, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Height 4.36 in, Width 3.18 in, Depth 3.61 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed, Lamp Module Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, 20in W x 74in H (NC74S)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 5A Plast Zcp (ZCP39)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ACA-R63/C)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, Stndrd (FS-201SS GR 60.00)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- LOVATO ELECTRIC Control Station, 6.50 in. D x 7.25 in. H (IR-MS-120V18A-OL)
- Hoffman Push Buttons & Indicators