Shop All Cable Supports
Hoffman Pentair
CABLE Management 19in SINGLE SIDE 1U BLACK
Mfr # DCHS1
Zoro # G210330611
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jet Black
- Material ABS
- Finish Smooth Matte
- Rack Units 1
- Standards EIA 310-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman Pentair
- MFR # DCHS1
- Zoro # G210330611
- UPC # 783510172411
- Country of Origin United States
- Category Cable Supports
Details
Color | Jet Black |
Material | ABS |
Finish | Smooth Matte |
Rack Units | 1 |
Standards | EIA 310-D |
Front Cross-Section Area | 4.2 in² |
Description
Snap-in mounting provision holds cable manager in place while mounting screws are installed- Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material- Robust rounded end posts support cable as it enters and leaves cable manager and maintains proper cable bend radius- Deep cable compartments allow maximum cable density- Rounded edges throughout protect cable jackets from damage- Pass-through holes on double-sided models protect cable while facilitating routing between front and back sides- Single- and double-sided units provide high cable capacity, including 5e, 6 and 6A cables- 1 RU and 2 RU heights allow greater flexibility in optimizing rack capacity- Removable hinged cover opens top or bottom, snaps closed for assured cable protection and professional appearance- Double-sided model has covers on both front and back- Covers stay open during installation and maintenance procedures- Horizontal and vertical cable managers designed as a system for streamlined appearance and improved functionality- Combination head 10-32 and 12-24 screws included for mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Test Set, TS52 Pro w/ ABN (52801009)
- MILTON INDUSTRIES 1" x .718 I.D. Brass Hole Ferrule (1654-8)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- HOME PLUS CABLE TIES 8"" 50# BLUE (LH-S-200-8-BE)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SR/50)
- EATON B-LINE J-Hook, Horizontal, 3/4In Max Cap (BCH12-RB)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- ICC J-HOOK, 2in, 90 Degrees, 25 PK (ICCMSJH944)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- NVENT CADDY Telescoping Strut Replacement, 12.5in-20in Rod to Rod Length (TSR1220)
- Hoffman Pentair Cable Supports