Shop All Enclosure Covers & Accessories
Hoffman
Panel Enclosure Parts and Accessory
Mfr # A30P30SS6
Zoro # G704420392
product price: $560.66
/ea
Free Shipping & Returns
$560.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.30 in
- Width 27.30 in
- Length 27.3 in
- Material Stainless Steel 316L
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # A30P30SS6
- Zoro # G704420392
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.30 in |
Width | 27.30 in |
Length | 27.3 in |
Size | fits 30x30 in |
Height (H) (millimetre) | 686 |
Panel Size (D x E) (inch) | 27.00 x 27.00 |
Width (W) (inch) | 27 |
Panel Size (D x E) (millimetre) | 686 x 686 |
Height (H) (inch) | 27 |
Width (W) (millimetre) | 686 |
Panel Size | 27.00 x 27.00 in / 686 x 686 mm |
Details
Item | Panel |
Material | Stainless Steel 316L |
Color | Unpainted |
Finish | Brushed |
Thickness | 12 ga / 2.66 mm |
Thickness (T) (gauge) | 12 |
Accessory Type | Panels and Panel Accessories |
Thickness (T) (millimetre) | 2.66 |
Hole Quantity | 4 |
Panel Gauge | 12 ga. |
Edge Flange Quantity | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 250VAC 30A L15-30R (71530NC)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- IFM Rctngulr Proxmity Sensr, Indctv, 3 Wire (IM0054)
- GROTE Switch, HD 6 Screw, On/Off/On, 15A (82-2122)
- HOFFMAN Door Switch W/ Lead (LDSWITCH72 19201)
- HOFFMAN 28088 Ab Large Handle Adapter Plate, ABL (ABL)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- Hoffman Enclosure Covers & Accessories