Shop All IEC Magnetic Motor Starters
Hoffman
Nonreversing IEC Magnetic Motor Starter, 1NO
Mfr # VS-NR1418HP1
Zoro # G6869003
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 14.5 to 18.0
- Coil Volts 120V AC
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO
- HP @ 3 Phase - 240V 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-NR1418HP1
- Zoro # G6869003
- UPC # 190735300091
- Country of Origin United States
- Category IEC Magnetic Motor Starters
Dimensions
Depth | 5.5 in |
Height | 14.5 in |
Width | 6.4 in |
Overall Height | 14.5 in |
Overall Width | 6.4 in |
Overall Depth | 5.5 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 18 A, Overload Protection Type Thermal, Minimum Overload Relay Current Setting 14.5 A, Number of Poles 3, Number of Auxillary Contacts 1, Operator Selector Switch, Operator Function Hand/Off/Auto, Auxiliary Contact Form 1NO, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 15 hp, Horsepower @ Three Phase - 240V AC 3 hp
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 60A, 2 Pole, 277/480V AC (GHB2060)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320SWN)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24D021)
- HUBBELL PREMISE WIRING Hubbell BR851241A Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851241A)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/B)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EB32)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ACA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AJA-R63/C)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1DB32)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CBA-R63/B)
- Hoffman IEC Magnetic Motor Starters