Hoffman

Nonreversing IEC Magnetic Motor Starter, 1NO


product price: $1,142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 4.0 to 20.0
  • Coil Volts 120V AC
  • Enclosure NEMA Rating 4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 5 hp
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 13.86 in
Depth 6.43 in
Width 11.1 in
Overall Depth 6.43 in
Overall Width 11.1 in
Overall Height 13.86 in

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Thermal, Minimum Overload Relay Current Setting 4 A, Trip Class 10, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style DIN Rail, Surface, Auxiliary Contact Form 1NO, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.