Shop All IEC Magnetic Motor Starters
Hoffman
Nonreversing IEC Magnetic Motor Starter, 1NO
Mfr # EA-A0420SSP
Zoro # G3659887
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 4.0 to 20.0
- Coil Volts 120V AC
- Enclosure NEMA Rating 4X
- Auxiliary Contact Form 1NO
- HP @ 3 Phase - 240V 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # EA-A0420SSP
- Zoro # G3659887
- UPC # 190735370292
- Country of Origin United States
- Category IEC Magnetic Motor Starters
Dimensions
Height | 11.06 in |
Width | 5.64 in |
Depth | 5.85 in |
Overall Height | 11.06 in |
Overall Depth | 5.85 in |
Overall Width | 5.64 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Thermal, Minimum Overload Relay Current Setting 4 A, Trip Class 10, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style DIN Rail, Surface, Auxiliary Contact Form 1NO, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- CYBERPOWER UPS System, 1500VA, 10 Outlets, Out: 120V AC , In:120V AC (CP1500AVRT)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1CO, 0, 1s..100h, on delay, solid state output, 24..240V AC DC (RE17LAMW)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR1BH13)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EHA-R63/A)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BBA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CBA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AHA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EJA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CCA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1EBA-R63/D)
- Hoffman Starters