Shop All Disconnect Switches
Hoffman
Nonfusible Enclosed Single Throw Disconnect Switch, 63 A, 600V AC, 3 pole, NEMA 12, 3R
Mfr # VS-DS80BGK
Zoro # G9511065
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty General
- Amps 63 A
- Voltage 600V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-DS80BGK
- Zoro # G9511065
- UPC # 190735268841
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Width | 7.2 in |
Depth | 5.8 in |
Height | 7.1 in |
Enclosure H x W | 7 in x 7 1/4 in |
Description
Enclosed Disconnect Switch, Compatible with Manufacturer Model Number Not Applicable, Contact Form 3PST, Current Rating 80 A, Depth 5 3/4 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Built-In Handle Interlock, Cover can be Removed in the On/Off Position, Knockout, On/Off Indicator, For Fuse Class Not Applicable, Handle Color Black, Height 7 in, Horsepower @ 600V AC 40 hp, Housing Material Polycarbonate, Includes 90 Degrees Actuator, IP Rating IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- PANDUIT Wire Duct Cover, Flush, White, 2.25Wx0.35D (C2WH6-F)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60RYK)
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SSAC)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF362PV)
- SCHNEIDER ELECTRIC Safety Switch, DPST, 200 A, 2 Poles, 3 Wires (VH224NR)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- Hoffman Switches