Shop All Disconnect Switches
Hoffman
Nonfusible Enclosed Single Throw Disconnect Switch, 63 A, 600V AC, 3 pole, NEMA 12, 3R
Mfr # VS-DS80BG
Zoro # G9511101
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 63 A
- Duty General
- Voltage 600V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-DS80BG
- Zoro # G9511101
- UPC # 190735268803
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Depth | 5.8 in |
Height | 7.1 in |
Width | 7.2 in |
Enclosure H x W | 7 in x 7 1/4 in |
Standard Conduit Size | 0.75 in |
Description
Enclosed Disconnect Switch, Compatible with Manufacturer Model Number Not Applicable, Contact Form 3PST, Current Rating 80 A, Depth 5 3/4 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Built-In Handle Interlock, Cover can be Removed in the On/Off Position, On/Off Indicator, For Fuse Class Not Applicable, Handle Color Black, Height 7 in, Horsepower @ 600V AC 40 hp, Housing Material Polycarbonate, Includes 90 Degrees Actuator, IP Rating IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- REMKE Cord Grip, Snap Elbow, 1/2", .20-.35 (RE13NR)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14CUC32AD)
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 63 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS80BGK)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60RYK)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- CROUSE HINDS Arktite Interlocked Receptacle 3P 60A Amp 600V-Ac 250V-Dc Fusible Disconnect Switch (WSRDW6352)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- Hoffman Disconnect Switches