Shop All Disconnect Switches
Hoffman
Nonfusible Enclosed Single Throw Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R
Mfr # VS-DS40RYK
Zoro # G9511162
original price:
$180.28
10% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty General
- Amps 32 A
- Voltage 600V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-DS40RYK
- Zoro # G9511162
- UPC # 190735268742
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Height | 5.1 in |
Depth | 5.2 in |
Width | 5.1 in |
Enclosure H x W | 5 in x 5 in |
Standard Conduit Size | 1.25 in |
Description
Enclosed Disconnect Switch, Compatible with Manufacturer Model Number Not Applicable, Contact Form 3PST, Current Rating 40 A, Depth 5 1/4 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Built-In Handle Interlock, Cover can be Removed in the On/Off Position, Knockout, On/Off Indicator, For Fuse Class Not Applicable, Handle Color Red, Height 5 in, Horsepower @ 600V AC 20 hp, Housing Material Polycarbonate, Includes 90 Degrees Actuator, IP Rating IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12" L Cable Tie NAT PK 1000 (BT3S-M)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 3/4'', 10PK (BLTAF034010)
- DAYTON Control Transformer, 75 VA, 55°C, 12/24V AC, 120V AC (31EH94)
- POWER FIRST Cable Connector, Rg6 (5LR22)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 63 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS80BGK)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361RB)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065F1)
- SQUARE D Disconnect Switch Clip Kit, 30 A, 600 V (9422TC33)
- Hoffman Disconnect Switches