Shop All Disconnect Switches
Hoffman
Nonfusible Enclosed Single Throw Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R
Mfr # VS-DS40BGK
Zoro # G9511083
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 32 A
- Duty General
- Voltage 600V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-DS40BGK
- Zoro # G9511083
- UPC # 190735268827
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Height | 5.1 in |
Depth | 5.2 in |
Width | 5.1 in |
Enclosure H x W | 5 in x 5 in |
Standard Conduit Size | 1.25 in |
Description
Enclosed Disconnect Switch, Compatible with Manufacturer Model Number Not Applicable, Contact Form 3PST, Current Rating 40 A, Depth 5 1/4 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Built-In Handle Interlock, Cover can be Removed in the On/Off Position, Knockout, On/Off Indicator, For Fuse Class Not Applicable, Handle Color Black, Height 5 in, Horsepower @ 600V AC 20 hp, Housing Material Polycarbonate, Includes 90 Degrees Actuator, IP Rating IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO 3/4 in. D Malleable Iron/Steel Electrical Conduit Elbow For Type B 10 each (3423-8)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating (ATM-30)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (2323)
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 63 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS80BGK)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60RYK)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS60)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065F1)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF363RPV)
- Hoffman Switches