Shop All Disconnect Switches
This Product is Discontinued
Hoffman
Nonfusible Enclosed Single Throw Disconnect Switch, 25 A, 600V AC, 3 pole, NEMA 12, 3R (Discontinued)
Mfr # VS-DS25RYK
Zoro # G9511171
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Nonfusible
- Duty General
- Amps 25 A
- Voltage 600V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-DS25RYK
- Zoro # G9511171
- UPC # 190735268735
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Width | 3.7 in |
Depth | 4.5 in |
Height | 5.1 in |
Enclosure Depth | 0-10 inches |
Enclosure Height | 0 to 9 3/4 inches |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure H x W | 5 in x 3 3/4 in |
Standard Conduit Size | 1.25 in |
Description
Enclosed Disconnect Switch, Contact Form 3PST, Current Rating 25 A, Depth 4 1/2 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Built-In Handle Interlock, Cover can be Removed in the On/Off Position, Knockout, On/Off Indicator, For Fuse Class Not Applicable, Handle Color Red, Height 5 in, Horsepower @ 600V AC 10 hp, Housing Material Polycarbonate, Includes Red Handle with Knockouts, IP Rating IP65, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.