Shop All Pump Control Boxes
Hoffman
Motor/Pump Control Box, 3Ph, 208/240/480V
Mfr # VS-3480V0812D
Zoro # G1582664
product price: $1,821.99
/ea
Free Shipping & Returns
$1,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Phase - Pumps 3
- Voltage 208/240/480
- Number of Pumps Controlled 2
- Height (In.) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-3480V0812D
- Zoro # G1582664
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 14 |
Width (In.) | 12 |
Depth (In.) | 6 |
Cord Length | 20 ft |
Width | 12 in |
Depth | 6 in |
Height | 14 in |
Description
Pump Control Panel, Includes (3) 20 ft Float Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drive Shaft Assembly (PPTCOL20G)
- SANDPIPER Air End Kit (476.239.000)
- STENNER Feed Rate Housing (FC5D0OS)
- FILL-RITE Assembly, Knob (800G8870)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812S)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0406D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V1620D)
- LITTLE GIANT PUMP Control Box, 1HP, 230V, 1Phase (2824085015)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- Hoffman Pump Control Boxes