Shop All Pump Control Boxes
Hoffman
Motor/Pump Control Box, 3Ph, 208/240/480V
Mfr # VS-3480V0406D
Zoro # G0409412
product price: $2,273.99
/ea
Free Shipping & Returns
$2,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Phase - Pumps 3
- Voltage 208/240/480
- Number of Pumps Controlled 2
- Height (In.) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-3480V0406D
- Zoro # G0409412
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 14 |
Width (In.) | 12 |
Depth (In.) | 6 |
Cord Length | 20 ft |
Width | 12 in |
Depth | 6 in |
Height | 14 in |
Description
Pump Control Panel, Includes (3) 20 ft Float Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Fluid Cap (93105-1)
- SJE-RHOMBUS Tank Alert AB Alarm High Water (TAAB-01H)
- BECKETT Beckett 290 GPH Auto Shut-Off Fountain Pump, M Series (M250AS-M290AS)
- FLOTEC 1/3 HP 1-1/2" Sump Pump 115V (FPZS33T)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812S)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812D)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020S)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610D)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020D)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH4)
- A.R. NORTH AMERICA Control Units, high pressure (950)
- Hoffman Pump Control Boxes