Shop All Pump Control Boxes
Hoffman
Motor/Pump Control Box, 1Ph, 120/208/240V
Mfr # VS-1240V2025S
Zoro # G2582955
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 120/208/240
- Number of Pumps Controlled 1
- Height (In.) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-1240V2025S
- Zoro # G2582955
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 12 |
Width (In.) | 10 |
Depth (In.) | 5 |
Cord Length | 20 ft |
Depth | 5 in |
Width | 10 in |
Height | 12 in |
Description
Pump Control Panel, Includes (3) 20 ft Float Switches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Extracting Tool 7/16 Thru 1 (1227-16)
- DAYTON Motor (PP2LTAE21SBG)
- ECO-FLO Submersible Waterfall/Fntain Pump 3/4 HP (SEP75W)
- DAYTON Pump, Pedestal, Inlet/Outlet 1/2 In. (3ACA9)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020S)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0406D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812S)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610D)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812D)
- LITTLE GIANT PUMP Control Box, 2HP, 230V, 1Phase (2823018310)
- Hoffman Pump Control Boxes