Shop All Pump Control Boxes
Hoffman
Motor/Pump Control Box, 1Ph, 120/208/240V
Mfr # VS-1240V1620S
Zoro # G1723906
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 120/208/240
- Number of Pumps Controlled 1
- Height (In.) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-1240V1620S
- Zoro # G1723906
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 12 |
Width (In.) | 10 |
Depth (In.) | 5 |
Cord Length | 20 ft |
Height | 12 in |
Depth | 5 in |
Width | 10 in |
Description
Pump Control Panel, Includes (3) 20 ft Float Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Head Service Kit, #7X S4QP (S4107XK)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1 hp (514630)
- FLOTEC Thermoplastic Sprinkler Pump 1 HP (FP5162-08)
- LITTLE GIANT PUMP Effluent Pump, Continuous, 50 ft (512001)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V1620D)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0406D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812S)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812D)
- ECO-FLO 1-1/2 HP Control Box (EFCB15)
- Hoffman Pump Control Boxes