Shop All Pump Control Boxes
Hoffman
Motor/Pump Control Box, 1Ph, 120/208/240V
Mfr # VS-1240V1620D
Zoro # G1435646
product price: $1,520.99
/ea
Free Shipping & Returns
$1,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 120/208/240
- Number of Pumps Controlled 2
- Height (In.) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-1240V1620D
- Zoro # G1435646
- UPC # 00094705982358
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 14 |
Width (In.) | 12 |
Depth (In.) | 6 |
Cord Length | 20 ft |
Height | 14 in |
Depth | 6 in |
Width | 12 in |
Description
Pump Control Panel, Includes (3) 20 ft Float Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 1" MNPT SPDT Snap General Purpose Flow Switch 120/240VAC 131 gpm (FS251)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H700A-020)
- LASCAR Water Leak Sensor (Wireless Alert LD)
- DAYTON Liquid Operated, PVC, Jet (5NAU4)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812S)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V1620D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0406D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812D)
- LITTLE GIANT PUMP Control Box, 1 1/2HP, 230V, 1Phase (2823008110)
- Hoffman Pump Control Boxes