Shop All Pump Control Boxes
Hoffman
Motor/Pump Control Box, 1Ph, 120/208/240V
Mfr # VS-1240V0716D
Zoro # G1196081
product price: $1,547.99
/ea
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 120/208/240
- Number of Pumps Controlled 2
- Height (In.) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-1240V0716D
- Zoro # G1196081
- UPC # 094705982310
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 14 |
Width (In.) | 12 |
Depth (In.) | 6 |
Cord Length | 20 ft |
Height | 14 in |
Depth | 6 in |
Width | 12 in |
Description
Pump Control Panel, Includes (3) 20 ft Float Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Simplex Sewage System (P382LE71)
- BROOKS Flowmeter, Water, .2 to 5 GPH, Glass (1250AD6073WGSVV)
- PULSATRON Pump Keep on Pumping Repair Kit VTT5 (K4VTT5)
- LITTLE GIANT PUMP Utility Pump, 1/6 hp, 60 Hz, 230V AC Rated (505714)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812S)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0406D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812D)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V1620D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610D)
- LIBERTY PUMPS Pump Control System, Duplex, 115V (PDC-115)
- Hoffman Pump Control Boxes