Shop All Low Voltage Thermostats
Hoffman
Low Voltage Thermostat, Wall Mount
Mfr # 207-1W
Zoro # G3196991
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Horizontal
- Mounting Location Wall
- Color White
- Control Range 65 Degrees F to 85 Degrees F
- Height 1.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # 207-1W
- Zoro # G3196991
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 1.85" |
Width | 3.4" |
Details
Item | Low Voltage Thermostat |
Mounting Type | Horizontal |
Mounting Location | Wall |
Color | White |
Control Range | 65 Degrees F to 85 Degrees F |
Description
White Wall Stat W/Visiblesetpt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINA SERIES Sensor Extension Rods, w/3-45-1/2" Thread (EXT3)
- DIVERSITECH Monitor, Dig, Single Ph.Mtr.Pro (DSP-1)
- TRANE Val08576 3 Ton 500 Psi (VAL08576)
- HONEYWELL Zd18X6Tz 24V Automatic (ZD18X6TZ)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH5110D1022)
- ECOBEE Smart Thermostat Premium (EB-STATE6-01)
- RESIDEO WiFi Tstat, H/C, 99/50F, Rect, White (THX321WFS3001W)
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T755S)
- WHITE-RODGERS Blue Series 6 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, Hardwired/Battery/Power Stealing (1F95-0680)
- HONEYWELL Th5110D1022 Premier White (TH5110D102)
- HONEYWELL HOME Horizontal Programmable Thermostats, 2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DH1002)
- Hoffman Low Voltage Thermostats