Shop All Electrical Box Hardware
Hoffman
Interior Panel, Panel Accessory, Aluminum
Mfr # MP1210A
Zoro # G2661757
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Panel
- Material Aluminum
- Length 10.5 in
- Width 8.88 in
- For Use With Mfr. No. 2HRB2, 2HRC1, 2HRF8, 2HRF9, 2HRG2, 2HRG2. 2HRG3, 2HRG4, 2HRC2, 2HRF8, 2HRF9, 2HRG1, 2HRG2, 2HRG3,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # MP1210A
- Zoro # G2661757
- UPC # 635394006996
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 10.5 in |
Width | 8.88 in |
Height | 0.08 in |
Details
Item | Interior Panel |
Accessory Type | Panel |
Material | Aluminum |
For Use With | Mfr. No. 2HRB2, 2HRC1, 2HRF8, 2HRF9, 2HRG2, 2HRG2. 2HRG3, 2HRG4, 2HRC2, 2HRF8, 2HRF9, 2HRG1, 2HRG2, 2HRG3, |
Sub-Category | Panel and Panel Accessories |
Finish | PVC Coated One Side |
Includes | Mounting screws |
Description
Interior Panel, Material Aluminum, Finish PVC Coated One Side, For Use With Mfr. No. 2HRB2, 2HRC1, 2HRF8, 2HRF9, 2HRG2, 2HRG2. 2HRG3, 2HRG4, 2HRC2, 2HRF8, 2HRF9, 2HRG1, 2HRG2, 2HRG3,, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application -, Height 0.08 in, Length 10.5 in, Width 8.88 in, Includes Mounting Screws, Gasket -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 4; 4X; 12, Hinged (WS161608SS)
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (10RC-10F)
- ZORO SELECT 4-3/16" H, 1-1/8" D, Power Inlet (1597NTLTRBKCCD4)
- EATON Push Button operator, 22 mm, No Cap (M22M-D-X)
- WIEGMANN Replacement Lock, NOVAL Accessory, Chrome (N1C14T)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Fiberglass (AL48)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D100S)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1503000)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P10G)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- Hoffman Electrical Box Hardware