Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 9-13 A, 120V Coil, 4X Enc
Mfr # VS-CE0812HP
Zoro # G6716114
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 0
- Amps AC 9 to 13
- Coil Volts 120V AC
- Enclosure NEMA Rating 4X
- Auxiliary Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-CE0812HP
- Zoro # G6716114
- UPC # 094722978488
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 0 |
Depth | 7.1094 in |
Width | 11.3281 |
Height | 13.3281 in |
Details
Item | IEC Combination Starter |
Amps AC | 9 to 13 |
Coil Volts | 120V AC |
Enclosure NEMA Rating | 4X |
Auxiliary Contact Form | 1NO/1NC |
Short Circuit Protection | Motor Circuit Protector |
Overload Relay Amp Setting | 9 to 13A |
Operator | Selector Switch |
Operator Function | Hand/Off/Auto |
Pilot Light | Yes |
Control Transformer | No |
Hz | 50/60 |
Standards | UL/CSA |
HP @ 3 Phase - 480V | 7 1/2 hp |
HP @ 3 Phase - 240V | 3 hp |
Description
IEC Combination Starter, NEMA Size 0, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Operator Function Hand/Off/Auto, Operator Selector Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: Yes (LP2K0601BD)
- SQUARE D Bonding Screw Kit (4028345850K)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- Hoffman IEC Combination Starters