Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 9 - 13 A, 120V Coil, 1 Enc
Mfr # VS-CE0812SSPT1
Zoro # G6918703
product price: $938.99
/ea
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 9 to 13A
- Coil Volts 120V AC
- Amps AC 9 to 13
- Enclosure NEMA Rating 1
- Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE0812SSPT1
- Zoro # G6918703
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Height | 15.39 in |
Width | 14.54 in |
NEMA Size | 0 |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 9 to 13A |
Coil Volts | 120V AC |
Amps AC | 9 to 13 |
Enclosure NEMA Rating | 1 |
Operator | Push Button |
Short Circuit Protection | Motor Circuit Protector |
Pilot Light | Yes |
Control Transformer | Yes |
Auxiliary Contact Form | 1NO/1NC |
Operator Function | Start/Stop |
Control Transformer Voltage | 120V AC Secondary, 208, 240, 480V AC Primary |
HP @ 3 Phase - 240V | 3 hp |
HP @ 3 Phase - 480V | 7 1/2 hp |
Standards | UL/CSA |
Hz | 50/60 |
Description
IEC Combination Starter, NEMA Size 0, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Control Transformer Voltage 120V AC Secondary, 208, 240, 480V AC Primary, Operator Function Start/Stop, Operator Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug (HBL2611ST)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 1" x 1' (6-Pack) (F2X1LG6)
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 750V AC/DC Volt Rating (70316)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B10T)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- ALLEN BRADLEY 4-6.3A Amp 120V-Ac Combination Starter (103H-EFBD2-DB63X-6P-14RM-A11-A20-KY-S11)
- Hoffman Motor Controls