Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 9-13 A, 120V Coil, 1 Enc
Mfr # VS-CE0812SSP1
Zoro # G6655521
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 9 to 13A
- Coil Volts 120V AC
- Amps AC 9 to 13
- Enclosure NEMA Rating 1
- Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE0812SSP1
- Zoro # G6655521
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Width | 7.38 in |
Height | 15.39 in |
NEMA Size | 0 |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 9 to 13A |
Coil Volts | 120V AC |
Amps AC | 9 to 13 |
Enclosure NEMA Rating | 1 |
Operator | Push Button |
Short Circuit Protection | Motor Circuit Protector |
Pilot Light | Yes |
Control Transformer | No |
Auxiliary Contact Form | 1NO/1NC |
Operator Function | Start/Stop |
HP @ 3 Phase - 240V | 3 hp |
Hz | 50/60 |
HP @ 3 Phase - 480V | 7 1/2 hp |
Standards | UL/CSA |
Description
IEC Combination Starter, NEMA Size 0, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Operator Function Start/Stop, Operator Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- BENNETT MARINE Bennett Marine RM12 Bennett Marine Rm12 Relay Module - 12 Volt (6BT-50052-97-00)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO3801021)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- Hoffman Motor Controls