Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 9-13 A, 120V Coil, 1 Enc
Mfr # VS-CE0812HPT1
Zoro # G7104063
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 0
- Amps AC 9 to 13
- Coil Volts 120V AC
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE0812HPT1
- Zoro # G7104063
- UPC # 094722978723
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 0 |
Height | 15.39 in |
Width | 14.54 in |
Details
Item | IEC Combination Starter |
Amps AC | 9 to 13 |
Coil Volts | 120V AC |
Enclosure NEMA Rating | 1 |
Auxiliary Contact Form | 1NO/1NC |
Short Circuit Protection | Motor Circuit Protector |
Overload Relay Amp Setting | 9 to 13A |
Operator | Selector Switch |
Operator Function | Hand/Off/Auto |
Pilot Light | Yes |
Control Transformer Voltage | 120V AC Secondary, 208, 240, 480V AC Primary |
Control Transformer | Yes |
HP @ 3 Phase - 240V | 3 hp |
Hz | 50/60 |
Standards | UL/CSA |
HP @ 3 Phase - 480V | 7 1/2 hp |
Description
IEC Combination Starter, NEMA Size 0, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Control Transformer Voltage 120V AC Secondary, 208, 240, 480V AC Primary, Operator Function Hand/Off/Auto, Operator Selector Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/4In (DS125H1P)
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK100 (164404-100)
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- Hoffman Motor Controls