Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 8 to 12 A, 120V Coil, 4X Enc
Mfr # EA-CE0812SSPT
Zoro # G3624634
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 8 to 12A
- Coil Volts 120V AC
- Amps AC 8 to 12
- Enclosure NEMA Rating 4X
- Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # EA-CE0812SSPT
- Zoro # G3624634
- UPC # 190735370230
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Height | 13.8 in |
Width | 11.06 in |
Depth | 5.85 in |
Overall Width | 11.06 in |
Overall Depth | 5.85 in |
Overall Height | 13.8 in |
Description
IEC Combination Starter, Coil Voltage 120V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER High Temp Ceramic Wire Connectors 35/64 in. D 5 pk (19-004CER)
- CAROL 14 AWG 1 Conductor Irrigation Cable 500 ft. WT (141UF09P.38.02)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- GARDNER BENDER Disconnect Female 12-10Awg (20-145F)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- Hoffman IEC Combination Starters