Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc
Mfr # EA-CE0611HPT
Zoro # G3615866
product price: $1,254.99
/ea
Free Shipping & Returns
$1,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 6.3 to 11A
- Coil Volts 120V AC
- Amps AC 6.3 to 11
- Enclosure NEMA Rating 4X
- Operator Selector Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # EA-CE0611HPT
- Zoro # G3615866
- UPC # 190735370155
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Height | 13.8 in |
Depth | 5.85 in |
Width | 11.06 in |
Overall Width | 11.06 in |
Overall Depth | 5.85 in |
Overall Height | 13.8 in |
Description
IEC Combination Starter, Coil Voltage 120V AC, Current AC 11 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-100-BK)
- HUBBELL 20A Twist-Lock Receptacle 2P 2W 250VAC L2-20R BK (HBL7210B)
- ITT CANNON KPSE 6C 6#20 SKT PLUG (KPSE06F106SA206)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- Hoffman IEC Combination Starters