Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 6.3 - 10 A, 120V Coil, 1 Enc
Mfr # VS-CE0610SSPT1
Zoro # G7064504
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 6.3 to 10A
- Coil Volts 120V AC
- Amps AC 6.3 to 10
- Enclosure NEMA Rating 1
- Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-CE0610SSPT1
- Zoro # G7064504
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Width | 14.54 in |
Height | 15.39 in |
Overall Height | 15.39 in |
Overall Width | 14.54 in |
Description
IEC Combination Starter, Coil Voltage 120V AC, Current AC 10 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-10M-DS-24V-E-0, 3-L-M8D (SME-10M-DS-24V-E-0,3-L-M8D)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 1100 ft (012NDBSG0000XZS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, D Curve (FAZ-D1/1-NA-SP)
- POWER FIRST 7.87" L Releasable Cable Tie NAT PK 100 (36J196)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- ALLEN BRADLEY 4-6.3A Amp 120V-Ac Combination Starter (103H-EFBD2-DB63X-6P-14RM-A11-A20-KY-S11)
- Hoffman IEC Combination Starters