Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 4 - 6.3 A, 120V Coil, 1 Enc
Mfr # VS-CE0406SSPT1
Zoro # G6407362
original price:
$1,150.56
5% off
new price: $1,085.99
/ea
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 4 to 6.3A
- Coil Volts 120V AC
- Amps AC 4 to 6.3
- Enclosure NEMA Rating 1
- Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE0406SSPT1
- Zoro # G6407362
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Height | 15.39 in |
Width | 14.54 in |
Overall Height | 15.39 in |
Overall Width | 14.54 in |
Description
IEC Combination Starter, Coil Voltage 120V AC, Current AC 6.3 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 1 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44WP)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- Hoffman Motor Controls