Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc
Mfr # VS-CE0204HPT
Zoro # G6840601
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 2.5 to 4A
- Coil Volts 120V AC
- Amps AC 2.5 to 4
- Enclosure NEMA Rating 4X
- Operator Selector Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE0204HPT
- Zoro # G6840601
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Height | 13.31 in |
Width | 11.31 in |
Overall Width | 11.31 in |
Overall Height | 13.31 in |
Description
IEC Combination Starter, Coil Voltage 120V AC, Current AC 4 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 60A (HBL8461C)
- ANVIL C Clamp w/Locknut, Rod Sz 3/8 In (0500009337)
- LEVITON Receptacle (T5832-HGW)
- SIEMENS Circuit Breaker Enclosure, W0, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1100CU)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- Hoffman IEC Combination Starters