Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc
Mfr # VS-CE0204HPT1
Zoro # G6531962
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 2.5 to 4A
- Coil Volts 120V AC
- Amps AC 2.5 to 4
- Enclosure NEMA Rating 1
- Operator Selector Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE0204HPT1
- Zoro # G6531962
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Width | 14.54 in |
Height | 15.39 in |
Overall Height | 15.39 in |
Overall Width | 14.54 in |
Description
IEC Combination Starter, Coil Voltage 120V AC, Current AC 4 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Red (HS357-S10-RED)
- HUBBELL PREMISE WIRING Cab, Access, Quadcab, Fan Kt, 120Vac (HWKF120)
- CANTEX Box Adapter, 3 In Conduit, PVC, 2-5/32 In L (5133722)
- AMERTAC LIGHT CON MOTN WHITE 25' (MLC12BC-4)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- Hoffman Starters