Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc
Mfr # EA-CE2432HPT
Zoro # G3700995
product price: $1,393.99
/ea
Free Shipping & Returns
$1,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 24 to 32A
- Coil Volts 120V AC
- Amps AC 24 to 32
- Enclosure NEMA Rating 4X
- Operator Selector Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # EA-CE2432HPT
- Zoro # G3700995
- UPC # 190735370209
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Width | 11.06 in |
Depth | 5.85 in |
Height | 13.8 in |
Overall Height | 13.8 in |
Overall Width | 11.06 in |
Overall Depth | 5.85 in |
Description
IEC Combination Starter, Coil Voltage 120V AC, Current AC 32 A, Horsepower @ Three Phase - 600V AC 30 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 15 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- SQUARE D Molded Case Circuit Breaker, JDL Series 200A, 3 Pole, 600V AC (JDL36200)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.1019" Diameter, 60 Volts (10STRGPTKIT)
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- Hoffman IEC Combination Starters