Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 24 to 32 A, 120V Coil, 1 Enc
Mfr # VS-CE2532HP1
Zoro # G3724673
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 24 to 32A
- NEMA Size 2
- Coil Volts 120V AC
- Amps AC 24 to 32
- Enclosure NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE2532HP1
- Zoro # G3724673
- UPC # 190735370476
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 2 |
Depth | 10.62 in |
Width | 8.16 in |
Height | 12.83 in |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 24 to 32A |
Coil Volts | 120V AC |
Amps AC | 24 to 32 |
Enclosure NEMA Rating | 1 |
Operator | Selector Switch |
Short Circuit Protection | Motor Circuit Protector |
Trip Class | 10 |
Pilot Light | Yes |
Control Transformer | No |
Auxiliary Contact Form | 1NO |
Operator Function | Hand/Off/Auto |
Hz | 50/60 |
Standards | UL 508A/ CSA, UL Enclosure Nema 1 |
HP @ 3 Phase - 480V | 20 hp |
HP @ 3 Phase - 240V | 10 hp |
Thermal Unit Code | GPS1BH |
Number of Poles | 3 |
Description
IEC Combination Starter, NEMA Size 2, Auxiliary Contact Form 1NO, Short Circuit Protection Motor Circuit Protector, Trip Class 10, Operator Function Hand/Off/Auto, Operator Selector Switch, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 380A, 3P, 4AWG-500 MCM, 600V (MPDB67493)
- CALBRITE Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS (S61200LT00)
- HUBBELL Wall Switch, 20A, White, 1 HP, 3-Way Switch (CSB320W)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED25)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- ALLEN BRADLEY Economy 0.63-1.0A Amp 3Ph SER A 24V-DC Other Starter (190E-KMNDJ2-CB10X)
- Hoffman Motor Controls