Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 24-32 A, 120V Coil, 4X Enc
Mfr # VS-CE2532SSP
Zoro # G5269783
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 24 to 32A
- NEMA Size 2
- Coil Volts 120V AC
- Amps AC 24 to 32
- Max. Motor Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE2532SSP
- Zoro # G5269783
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 2 |
Width | 11.31 in |
Height | 13.31 in |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 24 to 32A |
Coil Volts | 120V AC |
Amps AC | 24 to 32 |
Max. Motor Voltage | 600V AC |
Enclosure NEMA Rating | 4X |
Operator | Selector Switch |
Short Circuit Protection | Motor Circuit Protector |
Pilot Light | Yes |
Control Transformer | No |
Auxiliary Contact Form | 1NO/1NC |
Operator Function | Hand/Off/Auto |
HP @ 3 Phase - 480V | 20 hp |
Standards | UL/CSA |
HP @ 3 Phase - 240V | 10 hp |
Hz | 50/60 |
Description
IEC Combination Starter, NEMA Size 2, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Operator Function Hand/Off/Auto, Operator Selector Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (GFTWRST20BKIG)
- DROSSBACH Installation Tool, For Conduit 1-1 1/4 In (SLT-25)
- ZORO SELECT Strut Channel, 304 SS, Standard (FS-500 ST4 12.00)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Brown (HS364-S10-BROWN)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- Hoffman IEC Combination Starters