Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 19 to 25A, 120V Coil, 4X Enc
Mfr # VS-CE2025SSPT
Zoro # G0637077
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 19 to 25A
- NEMA Size 1
- Coil Volts 120V AC
- Amps AC 19 to 25
- Enclosure NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE2025SSPT
- Zoro # G0637077
- UPC # 094706310068
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 1 |
Width | 10.0 in |
Height | 12.0 in |
Depth | 6.34 in |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 19 to 25A |
Coil Volts | 120V AC |
Amps AC | 19 to 25 |
Enclosure NEMA Rating | 4X |
Operator | Push Button |
Short Circuit Protection | Motor Circuit Protector |
Pilot Light | Yes |
Control Transformer | Yes |
Auxiliary Contact Form | 1NO/1NC |
Operator Function | Start/Stop |
Control Transformer Voltage | 120V AC Secondary, 208, 240, 480V AC Primary |
Hz | 50/60 |
Standards | UL 508A/ CSA, UL Enclosure Type 4X |
HP @ 3 Phase - 480V | 15 hp |
HP @ 3 Phase - 240V | 7 1/2 hp |
Number of Poles | 3 |
Description
IEC Combination Starter, NEMA Size 1, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Control Transformer Voltage 120V AC Secondary, 208, 240, 480V AC Primary, Operator Function Start/Stop, Operator Push Button, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1008FGWW)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 300A, Fast-Acting, 150V AC, Bolt-On (FWA-300B)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- NSS CHARGER PLUG - 50A RED, 6GA CONTACTS (2392091)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- Hoffman Starters