Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 19 to 25A, 120V Coil, 4X Enc
Mfr # VS-CE2025HP
Zoro # G0634252
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 19 to 25
- Coil Volts 120V AC
- Enclosure NEMA Rating 4X
- Auxiliary Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE2025HP
- Zoro # G0634252
- UPC # 094706309987
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 1 |
Depth | 6.34 in |
Height | 12.0 in |
Width | 10.0 in |
Details
Item | IEC Combination Starter |
Amps AC | 19 to 25 |
Coil Volts | 120V AC |
Enclosure NEMA Rating | 4X |
Auxiliary Contact Form | 1NO/1NC |
Short Circuit Protection | Motor Circuit Protector |
Overload Relay Amp Setting | 19 to 25A |
Operator | Selector Switch |
Operator Function | Hand/Off/Auto |
Pilot Light | Yes |
Control Transformer | No |
HP @ 3 Phase - 240V | 7 1/2 hp |
Hz | 50/60 |
HP @ 3 Phase - 480V | 15 hp |
Standards | UL 508A/ CSA, UL Enclosure Type 4X |
Number of Poles | 3 |
Description
IEC Combination Starter, NEMA Size 1, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Operator Function Hand/Off/Auto, Operator Selector Switch, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (DRS15I)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FRN-R-1-6/10)
- EATON Cutler-Hammer Thermal Unit, 4.55 to 7.4A, PK3 (H2009B-3)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- ALLEN BRADLEY SER A 4.0-6.3A Amp Miniature Economy 24V-DC Other Starter (190E-KMNDJ2-CB63X)
- Hoffman Motor Controls