Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 19 to 25 A, 120V Coil, 1 Enc
Mfr # VS-CE2025SSPT1
Zoro # G3742033
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 19 to 25
- Coil Volts 120V AC
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE2025SSPT1
- Zoro # G3742033
- UPC # 190735370544
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 1 |
Width | 15.32 in |
Depth | 10.62 in |
Height | 12.83 in |
Details
Item | IEC Combination Starter |
Amps AC | 19 to 25 |
Coil Volts | 120V AC |
Enclosure NEMA Rating | 1 |
Auxiliary Contact Form | 1NO |
Short Circuit Protection | Motor Circuit Protector |
Overload Relay Amp Setting | 19 to 25A |
Operator | Push Button |
Operator Function | Start/Stop |
Trip Class | 10 |
Control Transformer Voltage | 120V AC Secondary, 208, 240, 480V AC Primary |
Pilot Light | Yes |
Control Transformer | Yes |
HP @ 3 Phase - 480V | 15 hp |
HP @ 3 Phase - 240V | 7 1/2 hp |
Standards | UL 508A/ CSA, UL Enclosure Nema 1 |
Hz | 50/60 |
Thermal Unit Code | GPS1BH |
Number of Poles | 3 |
Description
IEC Combination Starter, NEMA Size 1, Auxiliary Contact Form 1NO, Short Circuit Protection Motor Circuit Protector, Trip Class 10, Control Transformer Voltage 120V AC Secondary, 208, 240, 480V AC Primary, Operator Function Start/Stop, Operator Push Button, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20498201)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- HOME-FLEX Underground Elbow 3/4 (18-406-007)
- GROTE Junction Box, 7 Terminal (82-1000)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532SSPT)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- Hoffman IEC Combination Starters