Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 19 to 25 A, 120V Coil, 1 Enc
Mfr # VS-CE2025HPT1
Zoro # G3616033
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 19 to 25
- Coil Volts 120V AC
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE2025HPT1
- Zoro # G3616033
- UPC # 190735370506
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 1 |
Height | 12.83 in |
Width | 15.32 in |
Depth | 10.62 in |
Details
Item | IEC Combination Starter |
Amps AC | 19 to 25 |
Coil Volts | 120V AC |
Enclosure NEMA Rating | 1 |
Auxiliary Contact Form | 1NO |
Short Circuit Protection | Motor Circuit Protector |
Overload Relay Amp Setting | 19 to 25A |
Operator | Selector Switch |
Trip Class | 10 |
Operator Function | Hand/Off/Auto |
Pilot Light | Yes |
Control Transformer Voltage | 120V AC Secondary, 208, 240, 480V AC Primary |
Control Transformer | Yes |
HP @ 3 Phase - 480V | 15 hp |
HP @ 3 Phase - 240V | 7 1/2 hp |
Standards | UL 508A/ CSA, UL Enclosure Nema 1 |
Hz | 50/60 |
Thermal Unit Code | GPS1BH |
Number of Poles | 3 |
Description
IEC Combination Starter, NEMA Size 1, Auxiliary Contact Form 1NO, Short Circuit Protection Motor Circuit Protector, Trip Class 10, Control Transformer Voltage 120V AC Secondary, 208, 240, 480V AC Primary, Operator Function Hand/Off/Auto, Operator Selector Switch, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- ANDERSON POWER PRODUCTS PP120-HSG W/SPG-WHITE (1321G2)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X3LG6NM)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-2)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- Hoffman Motor Controls