Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 19 to 25 A, 120V Coil, 1 Enc
Mfr # VS-CE2025HP1
Zoro # G3602663
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 19 to 25
- Coil Volts 120V AC
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE2025HP1
- Zoro # G3602663
- UPC # 190735370469
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 1 |
Width | 8.16 in |
Depth | 10.62 in |
Height | 12.83 in |
Details
Item | IEC Combination Starter |
Amps AC | 19 to 25 |
Coil Volts | 120V AC |
Enclosure NEMA Rating | 1 |
Auxiliary Contact Form | 1NO |
Short Circuit Protection | Motor Circuit Protector |
Overload Relay Amp Setting | 19 to 25A |
Operator | Selector Switch |
Trip Class | 10 |
Operator Function | Hand/Off/Auto |
Pilot Light | Yes |
Control Transformer | No |
HP @ 3 Phase - 480V | 15 hp |
Hz | 50/60 |
HP @ 3 Phase - 240V | 7 1/2 hp |
Standards | UL 508A/ CSA, UL Enclosure Nema 1 |
Thermal Unit Code | GPS1BH |
Number of Poles | 3 |
Description
IEC Combination Starter, NEMA Size 1, Auxiliary Contact Form 1NO, Short Circuit Protection Motor Circuit Protector, Trip Class 10, Operator Function Hand/Off/Auto, Operator Selector Switch, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek, 30-Amp Assembly Locking Connector with NEMA L14-30R Female End, 3 Pole- 4 Wire (60419)
- TEST PRODUCTS INTERNATIONAL Coax Adaptor Connector Kit, Delux, 41 pcs (TPI-5000A)
- TRUMETER LH, Top Coming, Subtracts (FL8-4916D)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- Hoffman Motor Controls