Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 16 to 20A, 120V Coil, 4X Enc
Mfr # EA-CE1620HP
Zoro # G3724077
product price: $1,182.99
/ea
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 16 to 20
- Coil Volts 120V AC
- Enclosure NEMA Rating 4X
- Auxiliary Contact Form 1NO
- Short Circuit Protection Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # EA-CE1620HP
- Zoro # G3724077
- UPC # 190735370117
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Depth | 5.85 in |
Height | 13.8 in |
Width | 11.06 in |
Overall Width | 11.06 in |
Overall Depth | 5.85 in |
Overall Height | 13.8 in |
Description
IEC Combination Starter, Coil Voltage 120V AC, Current AC 20 A, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RRM)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 35A (82-2125)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- HOFFMAN IEC Combo Str, 24-32 A, 120V Coil, 4X Enc (VS-CE2532SSP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532SSPT)
- Hoffman Motor Controls