Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 1.5-2.5 A, 120V Coil, 1 Enc
Mfr # VS-CE0203HPT1
Zoro # G6846384
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 1.5 to 2.5A
- Coil Volts 120V AC
- Amps AC 1.5 to 2.5
- Enclosure NEMA Rating 1
- Operator Selector Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-CE0203HPT1
- Zoro # G6846384
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Height | 15.39 in |
Width | 14.54 in |
Overall Width | 14.54 in |
Overall Height | 15.39 in |
Description
IEC Combination Starter, Coil Voltage 120V AC, Current AC 2.5 A, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- 3M Shrink Tubing, 0.8in ID, Black, 12in, PK25 (ITCSN-0800-12"-BLACK-25 PCS)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 90A, 600V AC, Non-Indicating (FLSR090)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- Hoffman IEC Combination Starters