Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc
Mfr # VS-CE1620HP
Zoro # G0976324
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 14 to 20A
- NEMA Size 0
- Coil Volts 120V AC
- Amps AC 14 to 20
- Enclosure NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-CE1620HP
- Zoro # G0976324
- UPC # 094706309970
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 0 |
Width | 10.0 in |
Height | 12.0 in |
Depth | 6.34 in |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 14 to 20A |
Coil Volts | 120V AC |
Amps AC | 14 to 20 |
Enclosure NEMA Rating | 4X |
Operator | Selector Switch |
Short Circuit Protection | Motor Circuit Protector |
Pilot Light | Yes |
Control Transformer | No |
Auxiliary Contact Form | 1NO/1NC |
Operator Function | Hand/Off/Auto |
Standards | UL 508A/ CSA, UL Enclosure Type 4X |
HP @ 3 Phase - 480V | 10 hp |
Hz | 50/60 |
HP @ 3 Phase - 240V | 5 hp |
Number of Poles | 3 |
Description
IEC Combination Starter, NEMA Size 0, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Operator Function Hand/Off/Auto, Operator Selector Switch, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 4" Conduit Size (3416)
- WOODS/.COLEMAN CABLE P Cords 50ft 16/3 SJTW Outdr Org (0268)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- EATON Non-Illuminated Selector Switch, 2NO, 4A (C22-WRKV-K20)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- Hoffman Starters