Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 14 to 20 A, 120V Coil, 1 Enc
Mfr # VS-CE1620SSP1
Zoro # G3684107
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 14 to 20A
- NEMA Size 0
- Coil Volts 120V AC
- Amps AC 14 to 20
- Enclosure NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE1620SSP1
- Zoro # G3684107
- UPC # 190735370414
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 0 |
Width | 8.16 in |
Depth | 10.62 in |
Height | 12.83 in |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 14 to 20A |
Coil Volts | 120V AC |
Amps AC | 14 to 20 |
Enclosure NEMA Rating | 1 |
Operator | Push Button |
Short Circuit Protection | Motor Circuit Protector |
Trip Class | 10 |
Pilot Light | Yes |
Control Transformer | No |
Auxiliary Contact Form | 1NO |
Operator Function | Start/Stop |
Standards | UL 508A/ CSA, UL Enclosure Nema 1 |
Hz | 50/60 |
HP @ 3 Phase - 480V | 10 hp |
HP @ 3 Phase - 240V | 5 hp |
Thermal Unit Code | GPS1BH |
Number of Poles | 3 |
Description
IEC Combination Starter, NEMA Size 0, Auxiliary Contact Form 1NO, Short Circuit Protection Motor Circuit Protector, Trip Class 10, Operator Function Start/Stop, Operator Push Button, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-4-R)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT14-50-Natural)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 350A, 700V AC, Non-Indicating (A70QS350-4)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- Hoffman Motor Controls